Zoro Homepage

Drill Bushing, Type H, Drill Size 5.2mm

  • Mfr # H326GG

  • Zoro # G3097565


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Material
High Speed Steel
Finish
High Speed Steel
Head Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326GG
Zoro #
G3097565
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Overall Length
3/8 in
Head Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Drill Size
5.20 mm
Inside Dia.
5.20 mm
Length under Head
3/8"
Size - Decimal
#15 - 0.1800

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.