Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5.2mm

  • Mfr # HT2412GG

  • Zoro # G3091411


product price: $7.89
/ea

Key Features

Outside Dia.
3/8 in
Head Dia.
1/2 in
Bushing Head Type
Headed
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2412GG
Zoro #
G3091411
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/32"
Overall Length
3/4 in
Drill Size
5.20 mm
Length under Head
3/4"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
5.20 mm
Size - Decimal
#4 - 0.2090

Details

Bushing Head Type
Headed
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Measurement System
Metric
Head Type
Yes
Decimal Equivalent
0.2047
Drill Bushing Wall Type
Thin Wall
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 5.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.