Zoro Homepage

Drill Bushing, Type H, Drill Size 5/32 In

  • Mfr # H2012EU

  • Zoro # G3079021


product price: $11.29
/ea

Key Features

Bushing Head Type
Headed
Finish
High Speed Steel
Head Material
High Speed Steel
Length under Head
3/4"
Size- Decimal
5/32" (0.1562)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2012EU
Zoro #
G3079021
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/4"
Size- Decimal
5/32" (0.1562)
Overall Length
3/4 in
Drill Size
5/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
27/64 in
Inside Dia.
5/32 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Thickness
1/8"
Outside Dia.
5/16 in
Size - Decimal
1-3/4 in - 1.7500

Details

Bushing Head Type
Headed
Finish
High Speed Steel
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1562
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.