Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5/32 In

  • Mfr # HT2010EU

  • Zoro # G1831280


product price: $8.95
/ea

Key Features

Inside Dia.
5/32 in
Head Dia.
7/16 in
Bushing Head Type
Headed
Hardness
Rc 62-64
Size- Decimal
5/32" (0.1562)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2010EU
Zoro #
G1831280
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5/32 in
Head Dia.
7/16 in
Size- Decimal
5/32" (0.1562)
Head Thickness
3/32"
Drill Size
5/32 in
Overall Length
5/8 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Length under Head
5/8"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
S - 0.3480

Details

Bushing Head Type
Headed
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1562
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Thin Wall
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.