Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 53/64 In

  • Mfr # HT7210NP

  • Zoro # G9742092


product price: $13.39
/ea

Key Features

Outside Dia.
1 1/8 in
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT7210NP
Zoro #
G9742092
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/8 in
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
53/64" (0.8281)
Head Dia.
1 5/16 in
Head Thickness
3/16"
Drill Size
53/64 in
Inside Dia.
53/64 in
Length under Head
5/8"
Size - Decimal
#78 - 0.0160

Details

Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.8281
Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 53/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.