Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 53/64 In

  • Mfr # HT7212NP

  • Zoro # G9742056


product price: $11.79
/ea

Key Features

Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Drill Size
53/64 in
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT7212NP
Zoro #
G9742056
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
53/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
53/64" (0.8281)
Head Thickness
3/16"
Head Dia.
1 5/16 in
Inside Dia.
53/64 in
Length under Head
3/4"
Outside Dia.
1 1/8 in
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Overall Length
3/4 in
Size - Decimal
#79 - 0.0145

Details

Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.8281
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 53/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.