Zoro Homepage

Drill Bushing, Type H, Drill Size 5.5mm

  • Mfr # H2612GN

  • Zoro # G3066248


product price: $7.79
/ea

Key Features

Length under Head
3/4"
Head Material
High Speed Steel
Hardness
Rc 62-64
Outside Dia.
13/32 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2612GN
Zoro #
G3066248
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/4"
Outside Dia.
13/32 in
Size- Decimal
5.50mm (0.2165)
Head Thickness
5/32"
Inside Dia.
5.50 mm
Drill Size
5.50 mm
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1/2 in
Size - Decimal
5.50mm - 0.2165

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.