Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5.5mm

  • Mfr # H266GN

  • Zoro # G1831588


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Head Thickness
5/32"
Outside Dia.
13/32 in
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Inside Dia.
5.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H266GN
Zoro #
G1831588
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
5/32"
Outside Dia.
13/32 in
Inside Dia.
5.50 mm
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size- Decimal
5.50mm (0.2165)
Overall Length
3/8 in
Length under Head
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1/2 in
Drill Size
5.50 mm
Size - Decimal
C - 0.2420

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Decimal Equivalent
0.2165
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.