Zoro Homepage

Drill Bushing, Type H, Drill Size 5.5mm

  • Mfr # H3212GN

  • Zoro # G3053648


product price: $7.79
/ea

Key Features

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Inside Dia.
5.50 mm
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3212GN
Zoro #
G3053648
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5.50 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
39/64 in
Length under Head
3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
5.50mm (0.2165)
Head Thickness
7/32"
Drill Size
5.50 mm
Overall Length
3/4 in
Outside Dia.
1/2 in
Size - Decimal
D - 0.2460

Details

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2165
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.