Drill Bushing, Type H, Drill Size 5/64 In
Mfr # H134CF
Zoro # G3099026
product price: $9.99
/eaKey Features
Decimal Equivalent
0.0781
Rockwell Hardness
RC 62-64
Size- Decimal
5/64" (0.0781)
Head Dia.
19/64 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H134CF
Zoro #
G3099026
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Size- Decimal
5/64" (0.0781)
Head Dia.
19/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
5/64 in
Head Thickness
3/32"
Length under Head
1/4"
Drill Size
5/64 in
Size - Decimal
#1 - 0.2280
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.