Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5/64 In

  • Mfr # HT125CF

  • Zoro # G3050988


product price: $10.65
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Length under Head
5/16"
Rockwell Hardness
RC 62-64
Size- Decimal
5/64" (0.0781)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT125CF
Zoro #
G3050988
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/16"
Size- Decimal
5/64" (0.0781)
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
5/64 in
Outside Dia.
3/16 in
Drill Size
5/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Head Dia.
5/16 in
Head Thickness
3/32"
Size - Decimal
O - 0.3160

Details

Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Decimal Equivalent
0.0781
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.