Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5/64 In

  • Mfr # HT126CF

  • Zoro # G1985247


product price: $10.75
/ea

Key Features

Decimal Equivalent
0.0781
Head Material
High Speed Steel
Hardness
Rc 62-64
Size- Decimal
5/64" (0.0781)
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT126CF
Zoro #
G1985247
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Size- Decimal
5/64" (0.0781)
Length under Head
3/8"
Head Thickness
3/32"
Inside Dia.
5/64 in
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
5/16 in
Drill Size
5/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Size - Decimal
P - 0.3230

Details

Decimal Equivalent
0.0781
Head Material
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.