Zoro Homepage

Drill Bushing, Type H, Drill Size 5.6mm

  • Mfr # H328GP

  • Zoro # G3097066


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Material
52100 Thru Hardened
Head Thickness
7/32"
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H328GP
Zoro #
G3097066
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Overall Length
1/2 in
Head Dia.
39/64 in
Length under Head
1/2"
Inside Dia.
5.60 mm
Drill Size
5.60 mm
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#17 - 0.1730

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.