Drill Bushing, Type H, Drill Size 57/64 In
Mfr # H8812NZ
Zoro # G9744427
product price: $12.59
/eaKey Features
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Dia.
1 35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.8906
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H8812NZ
Zoro #
G9744427
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Dia.
1 35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/8 in
Length under Head
3/4"
Head Thickness
3/8"
Drill Size
57/64 in
Overall Length
3/4 in
Size- Decimal
57/64" (0.8906)
Inside Dia.
57/64 in
Size - Decimal
#33 - 0.1130
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 57/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.