Zoro Homepage

Drill Bushing, Type H, Drill Size 5.7mm

  • Mfr # H2616GR

  • Zoro # G3066001


product price: $9.69
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Head Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2616GR
Zoro #
G3066001
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1/2 in
Length under Head
1"
Overall Length
1 in
Inside Dia.
5.70 mm
Head Thickness
5/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
5.70 mm
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size - Decimal
41/64 in - 0.6406

Details

Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Metric
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Decimal Equivalent
0.2244
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.