Zoro Homepage

Drill Bushing, Type H, Drill Size 5.7mm

  • Mfr # H268GR

  • Zoro # G3053876


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
5/32"
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H268GR
Zoro #
G3053876
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
5/32"
Drill Size
5.70 mm
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
1/2 in
Inside Dia.
5.70 mm
Outside Dia.
13/32 in
Length under Head
1/2"
Head Dia.
1/2 in
Size - Decimal
D - 0.2460

Details

Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Measurement System
Metric
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.2244
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.