Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 58
- Mfr # H104BA
- Zoro # G6271675
product price:Â
$
29.15
/ea
Key Features
Bushing Head Type
Headed
Size- Decimal
#58 (0.0420)
Measurement System
Wire
Inside Dia.
#58
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H104BA
- Zoro #
- G6271675
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- #58 (0.0420)
- Inside Dia.
- #58
- Outside Dia.
- 5/32 in
- Head Dia.
- 5/16 in
- Overall Length
- 1/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Drill Size
- #58
- Head Thickness
- 3/32"
- Length under Head
- 1/4"
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Size - Decimal
- 39/64 in - 0.6094
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.