Zoro Homepage

Drill Bushing, Type H, Drill Size 5/8 In

  • Mfr # H5634MH

  • Zoro # G9736045


product price: $13.49
/ea

Key Features

Measurement System
Fractional Inch
Hardness
Rc 62-64
Size- Decimal
5/8" (0.6250)
Bushing Type
Head Press Fit
Outside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5634MH
Zoro #
G9736045
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
5/8" (0.6250)
Overall Length
2 1/8 in
Outside Dia.
7/8 in
Length under Head
2 1/8"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
1 1/16 in
Drill Size
5/8 in
Head Thickness
3/16"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
5/8 in
Size - Decimal
5/8" - 0.6250

Details

Measurement System
Fractional Inch
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.6250
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.