Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5/8 In

  • Mfr # H5640MH

  • Zoro # G6264343


product price: $16.29
/ea

Key Features

Head Dia.
1 1/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
5/8 in
Head Thickness
3/16"
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5640MH
Zoro #
G6264343
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 1/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
5/8 in
Head Thickness
3/16"
Length under Head
2 1/2"
Size- Decimal
5/8" (0.6250)
Outside Dia.
7/8 in
Overall Length
2 1/2 in
Drill Size
5/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
5/8" - 0.6250

Details

Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Decimal Equivalent
0.6250
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.