Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5/8 In

  • Mfr # H8812MH

  • Zoro # G9744585


product price: $12.59
/ea

Key Features

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Bushing Type
Head Press Fit
Head Dia.
1 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8812MH
Zoro #
G9744585
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
1 35/64 in
Outside Dia.
1 3/8 in
Drill Size
5/8 in
Length under Head
3/4"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Thickness
3/8"
Inside Dia.
5/8 in
Size- Decimal
5/8" (0.6250)
Size - Decimal
#32 - 0.1160

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Decimal Equivalent
0.6250
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.