Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5/8 In

  • Mfr # HT5624MH

  • Zoro # G1989541


product price: $11.15
/ea

Key Features

Measurement System
Fractional Inch
Head Material
High Speed Steel
Inside Dia.
5/8 in
Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT5624MH
Zoro #
G1989541
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5/8 in
Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
1 1/16 in
Length under Head
1-1/2"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
5/8" (0.6250)
Overall Length
1 1/2 in
Drill Size
5/8 in
Head Thickness
3/16"
Size - Decimal
#75 - 0.0210

Details

Measurement System
Fractional Inch
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.6250
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.