Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5.8mm

  • Mfr # H3212GU

  • Zoro # G3053605


product price: $7.79
/ea

Key Features

Measurement System
Metric
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3212GU
Zoro #
G3053605
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Inside Dia.
5.80 mm
Length under Head
3/4"
Head Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Overall Length
3/4 in
Drill Size
5.80 mm
Size - Decimal
D - 0.2460

Details

Measurement System
Metric
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Head Type
Yes
Decimal Equivalent
0.2283
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.