Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 59/64 In

  • Mfr # H8816OE

  • Zoro # G9744077


product price: $13.99
/ea

Key Features

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Dia.
1 35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8816OE
Zoro #
G9744077
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 35/64 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
59/64 in
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Thickness
3/8"
Size- Decimal
59/64" (0.9219)
Drill Size
59/64 in
Length under Head
1"
Size - Decimal
#35 - 0.1100

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.9219
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 59/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.