Drill Bushing, Type H, Drill Size 59/64 In
Mfr # HT8012OE
Zoro # G9741706
product price: $12.19
/eaKey Features
Size- Decimal
59/64" (0.9219)
Head Material
High Speed Steel
Decimal Equivalent
0.9219
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT8012OE
Zoro #
G9741706
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
59/64" (0.9219)
Overall Length
3/4 in
Head Dia.
1 1/2 in
Inside Dia.
59/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
1/4"
Outside Dia.
1 1/4 in
Drill Size
59/64 in
Length under Head
3/4"
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Size - Decimal
#9 - 0.1960
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.