Zoro Homepage

Drill Bushing, Type H, Drill Size 59/64 In

  • Mfr # HT8016OE

  • Zoro # G9741645


product price: $13.39
/ea

Key Features

Drill Size
59/64 in
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8016OE
Zoro #
G9741645
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
59/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
1 1/2 in
Length under Head
1"
Overall Length
1 in
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Inside Dia.
59/64 in
Head Thickness
1/4"
Outside Dia.
1 1/4 in
Size- Decimal
59/64" (0.9219)
Size - Decimal
#9 - 0.1960

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 59/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.