Zoro Homepage

Drill Bushing, Type H, Drill Size 5mm

  • Mfr # H2616GA

  • Zoro # G3066080


product price: $8.99
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Inside Dia.
5.00 mm
Bushing Type
Head Press Fit
Length under Head
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2616GA
Zoro #
G3066080
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5.00 mm
Overall Length
1 in
Length under Head
1"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size- Decimal
5.00mm (0.1969)
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5.00 mm
Head Thickness
5/32"
Outside Dia.
13/32 in
Size - Decimal
41/64 in - 0.6406

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.