Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5mm

  • Mfr # H3212GA

  • Zoro # G3053727


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Measurement System
Metric
Heat Treatment
Through Hardened
Decimal Equivalent
0.1969
Hardness
Rc 62-64
Length under Head
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3212GA
Zoro #
G3053727
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/4"
Head Dia.
39/64 in
Outside Dia.
1/2 in
Drill Size
5.00 mm
Overall Length
3/4 in
Size- Decimal
5.00mm (0.1969)
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
5.00 mm
Size - Decimal
D - 0.2460

Details

Measurement System
Metric
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Decimal Equivalent
0.1969
Hardness
Rc 62-64
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.