Zoro Homepage

Drill Bushing, Type H, Drill Size 5mm

  • Mfr # H3222GA

  • Zoro # G3052869


product price: $9.99
/ea

Key Features

Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Dia.
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3222GA
Zoro #
G3052869
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
39/64 in
Size- Decimal
5.00mm (0.1969)
Inside Dia.
5.00 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1-3/8"
Overall Length
1 3/8 in
Drill Size
5.00 mm
Outside Dia.
1/2 in
Size - Decimal
G - 0.2610

Details

Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Decimal Equivalent
0.1969
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Measurement System
Metric
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.