Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5mm

  • Mfr # HT2410GA

  • Zoro # G3091597


product price: $8.29
/ea

Key Features

Material - Machining
High Speed Steel
Drill Size
5.00 mm
Head Thickness
3/32"
Inside Dia.
5.00 mm
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2410GA
Zoro #
G3091597
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
5.00 mm
Head Thickness
3/32"
Inside Dia.
5.00 mm
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size- Decimal
5.00mm (0.1969)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
5/8"
Head Dia.
1/2 in
Outside Dia.
3/8 in
Size - Decimal
#39 - 0.0995

Details

Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Measurement System
Metric
Finish
High Speed Steel
Decimal Equivalent
0.1969
Head Material
High Speed Steel
Hardness
Rc 62-64
Head Type
Yes
Drill Bushing Wall Type
Thin Wall
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.