Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5mm

  • Mfr # HT2412GA

  • Zoro # G3091466


product price: $8.39
/ea

Key Features

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
5.00 mm
Head Thickness
3/32"
Heat Treatment
Through Hardened
Length under Head
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2412GA
Zoro #
G3091466
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
5.00 mm
Head Thickness
3/32"
Length under Head
3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/8 in
Drill Size
5.00 mm
Overall Length
3/4 in
Head Dia.
1/2 in
Size- Decimal
5.00mm (0.1969)
Size - Decimal
#4 - 0.2090

Details

Heat Treatment
Through Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.1969
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Measurement System
Metric
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.