Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5mm

  • Mfr # HT2416GA

  • Zoro # G3091326


product price: $9.69
/ea

Key Features

Head Thickness
3/32"
Rockwell Hardness
RC 62-64
Outside Dia.
3/8 in
Bushing Type
Head Press Fit
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2416GA
Zoro #
G3091326
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Overall Length
1 in
Outside Dia.
3/8 in
Head Dia.
1/2 in
Length under Head
1"
Inside Dia.
5.00 mm
Size- Decimal
5.00mm (0.1969)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
5.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#4 - 0.2090

Details

Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Decimal Equivalent
0.1969
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Drill Bushing Wall Type
Thin Wall
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.