Drill Bushing, Type H, Drill Size 6.1mm
- Mfr # H328HA
- Zoro # G3096987
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Drill Size
6.10 mm
Heat Treatment
Through Hardened
Outside Dia.
1/2 in
Hardness
Rc 62-64
Inside Dia.
6.10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H328HA
- Zoro #
- G3096987
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Measurement System
- Metric
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- Yes
- Decimal Equivalent
- 0.2402
- Bushing Code
- HM
Dimensions
- Drill Size
- 6.10 mm
- Outside Dia.
- 1/2 in
- Inside Dia.
- 6.10 mm
- Overall Length
- 1/2 in
- Head Dia.
- 39/64 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Length under Head
- 1/2"
- Head Thickness
- 7/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- #17 - 0.1730
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.