Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 6.1mm

  • Mfr # HT288HA

  • Zoro # G1831405


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT288HA
Zoro #
G1831405
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
6.10 mm
Overall Length
1/2 in
Head Dia.
9/16 in
Length under Head
1/2"
Outside Dia.
7/16 in
Inside Dia.
6.10 mm
Size - Decimal
I - 0.2720

Details

Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Measurement System
Metric
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.2402
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 6.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.