Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 6.25mm

  • Mfr # H3212HE

  • Zoro # G3053535


product price: $7.89
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Head Thickness
7/32"
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3212HE
Zoro #
G3053535
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Outside Dia.
1/2 in
Length under Head
3/4"
Overall Length
3/4 in
Inside Dia.
6.25 mm
Head Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
6.25 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
D - 0.2460

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Hardness
Rc 62-64
Measurement System
Metric
Heat Treatment
Through Hardened
Decimal Equivalent
0.2461
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.