Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 63/64 In

  • Mfr # H8816OP

  • Zoro # G9743955


product price: $14.95
/ea

Key Features

Head Dia.
1 35/64 in
Size- Decimal
63/64" (0.9844)
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8816OP
Zoro #
G9743955
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 35/64 in
Size- Decimal
63/64" (0.9844)
Overall Length
1 in
Head Thickness
3/8"
Drill Size
63/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/8 in
Length under Head
1"
Inside Dia.
63/64 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size - Decimal
#35 - 0.1100

Details

Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Decimal Equivalent
0.9844
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.