Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 6.3mm
- Mfr # H265HF
- Zoro # G3054311
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Thickness
5/32"
Bushing Head Type
Headed
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H265HF
- Zoro #
- G3054311
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Measurement System
- Metric
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Decimal Equivalent
- 0.2480
- Bushing Code
- HM
Dimensions
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Head Thickness
- 5/32"
- Inside Dia.
- 6.30 mm
- Drill Size
- 6.30 mm
- Length under Head
- 5/16"
- Outside Dia.
- 13/32 in
- Overall Length
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 1/2 in
- Size - Decimal
- C - 0.2420
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.