Zoro Homepage

Drill Bushing, Type H, Drill Size 6.3mm

  • Mfr # HT288HF

  • Zoro # G3051785


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Head Thickness
3/32"
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT288HF
Zoro #
G3051785
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Head Dia.
9/16 in
Length under Head
1/2"
Overall Length
1/2 in
Inside Dia.
6.30 mm
Drill Size
6.30 mm
Size - Decimal
J - 0.2770

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 6.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.