Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 6.4mm

  • Mfr # H266HH

  • Zoro # G3054077


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Inside Dia.
6.40 mm
Drill Bushing Wall Type
Standard Wall
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H266HH
Zoro #
G3054077
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
6.40 mm
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
3/8 in
Drill Size
6.40 mm
Outside Dia.
13/32 in
Length under Head
3/8"
Head Thickness
5/32"
Size - Decimal
C - 0.2420

Details

Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Metric
Bushing Head Type
Headed
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Decimal Equivalent
0.2520
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.