Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 6.4mm

  • Mfr # H3216HH

  • Zoro # G3053088


product price: $8.99
/ea

Key Features

Head Dia.
39/64 in
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Measurement System
Metric
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3216HH
Zoro #
G3053088
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Overall Length
1 in
Length under Head
1"
Inside Dia.
6.40 mm
Drill Size
6.40 mm
Outside Dia.
1/2 in
Size - Decimal
F - 0.2570

Details

Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Measurement System
Metric
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Head Type
Yes
Decimal Equivalent
0.2520
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.