Zoro Homepage

Drill Bushing, Type H, Drill Size 6.4mm

  • Mfr # H325HH

  • Zoro # G3097836


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Length under Head
5/16"
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Size
6.40 mm
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H325HH
Zoro #
G3097836
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/16"
Drill Size
6.40 mm
Overall Length
5/16 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Inside Dia.
6.40 mm
Size - Decimal
#14 - 0.1820

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.