Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 6.6mm

  • Mfr # H3216HK

  • Zoro # G3053060


product price: $9.69
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Inside Dia.
6.60 mm
Bushing Type
Head Press Fit
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3216HK
Zoro #
G3053060
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
6.60 mm
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
39/64 in
Drill Size
6.60 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1"
Overall Length
1 in
Outside Dia.
1/2 in
Head Thickness
7/32"
Size - Decimal
F - 0.2570

Details

Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Finish
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Material - Machining
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.2598
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.