Zoro Homepage

Drill Bushing, Type H, Drill Size 6.6mm

  • Mfr # H3228HK

  • Zoro # G9745127


product price: $12.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3228HK
Zoro #
G9745127
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Inside Dia.
6.60 mm
Head Thickness
7/32"
Head Dia.
39/64 in
Length under Head
1-3/4"
Drill Size
6.60 mm
Overall Length
1 3/4 in
Size - Decimal
#12 - 0.1890

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.