Zoro Homepage

Drill Bushing, Type H, Drill Size 6.75mm

  • Mfr # H326HO

  • Zoro # G3097361


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Drill Size
6.75 mm
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326HO
Zoro #
G3097361
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
6.75 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Overall Length
3/8 in
Outside Dia.
1/2 in
Length under Head
3/8"
Inside Dia.
6.75 mm
Head Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#16 - 0.1770

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.