Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 6mm

  • Mfr # H2612GY

  • Zoro # G3066196


product price: $7.95
/ea

Key Features

Measurement System
Metric
Rockwell Hardness
RC 62-64
Length under Head
3/4"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Thickness
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2612GY
Zoro #
G3066196
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/4"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Thickness
5/32"
Overall Length
3/4 in
Inside Dia.
6.00 mm
Outside Dia.
13/32 in
Size- Decimal
6.00mm (0.2362)
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
6.00 mm
Size - Decimal
41/64 in - 0.6406

Details

Measurement System
Metric
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Decimal Equivalent
0.2362
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.