Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 6mm

  • Mfr # H2622GY

  • Zoro # G3065776


product price: $9.89
/ea

Key Features

Size- Decimal
6.00mm (0.2362)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2622GY
Zoro #
G3065776
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
6.00mm (0.2362)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
6.00 mm
Length under Head
1-3/8"
Overall Length
1 3/8 in
Head Dia.
1/2 in
Inside Dia.
6.00 mm
Outside Dia.
13/32 in
Head Thickness
5/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size - Decimal
41/64 in - 0.6406

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Decimal Equivalent
0.2362
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.