Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 6mm

  • Mfr # H268GY

  • Zoro # G3053830


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Length under Head
1/2"
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H268GY
Zoro #
G3053830
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1/2"
Size- Decimal
6.00mm (0.2362)
Head Thickness
5/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
6.00 mm
Inside Dia.
6.00 mm
Outside Dia.
13/32 in
Overall Length
1/2 in
Size - Decimal
D - 0.2460

Details

Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Decimal Equivalent
0.2362
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.