Zoro Homepage

Drill Bushing, Type H, Drill Size 6mm

  • Mfr # H3212GY

  • Zoro # G3053578


product price: $7.95
/ea

Key Features

Head Material
High Speed Steel
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
7/32"
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3212GY
Zoro #
G3053578
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Overall Length
3/4 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
6.00mm (0.2362)
Length under Head
3/4"
Inside Dia.
6.00 mm
Head Dia.
39/64 in
Drill Size
6.00 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
D - 0.2460

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.