Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 6mm

  • Mfr # H3222GY

  • Zoro # G1831420


product price: $9.99
/ea

Key Features

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Heat Treatment
Through Hardened
Inside Dia.
6.00 mm
Size- Decimal
6.00mm (0.2362)
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3222GY
Zoro #
G1831420
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
6.00 mm
Size- Decimal
6.00mm (0.2362)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
39/64 in
Head Thickness
7/32"
Drill Size
6.00 mm
Outside Dia.
1/2 in
Overall Length
1 3/8 in
Length under Head
1-3/8"
Size - Decimal
G - 0.2610

Details

Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.2362
Rockwell Hardness
RC 62-64
Measurement System
Metric
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.