Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 6mm

  • Mfr # H3228GY

  • Zoro # G9745181


product price: $12.19
/ea

Key Features

Material
52100 Thru Hardened
Size- Decimal
6.00mm (0.2362)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3228GY
Zoro #
G9745181
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
6.00mm (0.2362)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1 3/4 in
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
6.00 mm
Head Dia.
39/64 in
Length under Head
1-3/4"
Drill Size
6.00 mm
Outside Dia.
1/2 in
Size - Decimal
#12 - 0.1890

Details

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Measurement System
Metric
Decimal Equivalent
0.2362
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.