Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 6mm

  • Mfr # H326GY

  • Zoro # G3097459


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Head Type
Headed
Outside Dia.
1/2 in
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H326GY
Zoro #
G3097459
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
6.00 mm
Overall Length
3/8 in
Drill Size
6.00 mm
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
6.00mm (0.2362)
Head Thickness
7/32"
Length under Head
3/8"
Size - Decimal
#15 - 0.1800

Details

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Head Type
Headed
Measurement System
Metric
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.2362
Finish
High Speed Steel
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.